Shop All Cooking Utensils
Dexter Russell
Grill Turner, High Heat 8 In X 3 In
Mfr # 19693H
Zoro # G1022878
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Material Polypropylene
- NSF Certified Yes
- Dishwasher Safe No
- Product Type Cake Turner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19693H
- Zoro # G1022878
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Cake Turner |
Handle Color | White |
Handle Material | Polypropylene |
NSF Certified | Yes |
Dishwasher Safe | No |
Product Type | Cake Turner |
Maximum Temperature | 500 Degrees F |
Hanging Hole | No |
High-Heat Compatible | Yes |
Description
Cake Turner, Overall Length 13 in, Product Type Cake Turner, Handle Material Polypropylene, Maximum Temperature 500 Degrees F, Handle Color White, High-Heat Compatible Yes, Hanging Hole No, Blade Length 8 in, Blade Material Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Clear Plastic Cups, 12oz, 240PK (28114171)
- RSVP INTERNATIONAL 2 Cup Measuring Pan (MEA-200)
- CHAMPION DISHWASHER O-Ring, 111532 (111532)
- DE CECCO De Cecco No. 103 Egg Fettuccini 8.8 oz. Box, PK12 (VUN2103)
- DEXTER RUSSELL Slotted Fish Turner 65 In X 3 In (19810)
- DEXTER RUSSELL Perforated Cake Turner, High-Heat, 8"X3" (31647H)
- DEXTER RUSSELL Hamburger Turner, High-Heat, 5" X 4" (31648H)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (16231)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (19680)
- DEXTER RUSSELL Turner, High-Heat, 6"X5" (31655H)
- VOLLRATH Spoodle, Oval , 3Oz, Perf, Black (5292720)
- Dexter Russell Cooking Utensils