Shop All Cooking Utensils
Dexter Russell
Grill Turner 8 In X 3 In
Mfr # 16231
Zoro # G1023797
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 16231
- Zoro # G1023797
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Grill Turner 8 In X 3 In |
Description
Grill Turner 8 In X 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CARTER HOFFMANN Thermometer 2, 20-220 F, 3'' Flan (18616-0015)
- GOLD MEDAL Upper Spinner Head (42437)
- KEEPRITE REFRIGERATION Fan Gromets W/Nut (1070987)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (31646)
- DEXTER RUSSELL Perf Turner, Blue Handle 8 In X 3 In (19703C)
- DEXTER RUSSELL Hamburger Turner, High-Heat, 6" X 3" (31645H)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (16150)
- DEXTER RUSSELL Turner, High-Heat, 6"X5" (31655H)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (31645)
- VOLLRATH Tongs, Versagrip , 12", Red Hdl (4791240)
- Dexter Russell Cooking Utensils