Shop All Peelers, Cutters and Slicers
Dexter Russell
Griddle Scraper 3 In
Mfr # 19603
Zoro # G1023885
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Griddle Scraper 3 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19603
- Zoro # G1023885
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Griddle Scraper 3 In |
Product Type | Griddle Scraper 3 In |
Description
Griddle Scraper 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH517)
- DART CONTAINER Cups, Foam, Insulated, 8.5Oz 24PK (DCC8RP51CT)
- RUBBERMAID Wringer, Mop , Sidewrd Pressure (6127)
- ICE-O-MATIC Thermostat Hi Temp 5/8 (9041087-04)
- DEXTER RUSSELL Scallop Knife 2 In (10253)
- DEXTER RUSSELL Sandwich Spreader 35 In (18100)
- DEXTER RUSSELL Clam Knife 3 In (10010)
- DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In (30407)
- DEXTER RUSSELL Clip Point Parer, Black Handle 325 In (24323B)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- LIFETIME Kitchen Shear Ss Blk 1Pc (KE351OHOBA)
- Dexter Russell Peelers, Cutters and Slicers