Shop All Serving Utensils
Dexter Russell
Fruit And Vegetable Server 9 In
Mfr # 31433
Zoro # G3605869
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Product Type Fruit and Vegetable Server
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31433
- Zoro # G3605869
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | Fruit and Vegetable Server |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Product Type | Fruit and Vegetable Server |
Coated Handle | No |
Description
Fruit and Vegetable Server, Color Silver, Coated Handle No, Overall Length 13 1/2 in, Material Stainless Steel, Product Type Fruit and Vegetable Server, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat Kx 3/16 X 11-1/2, 36 (810071)
- IN-SINK-ERATOR Outlet Screw (13369)
- PROGRESSIVE Measure Cup 20Oz Plastic (BA-3405)
- NATIONAL PRESTO Seal Ring Plug&Vent 9907 (09907)
- DEXTER RUSSELL Salad And Pasta Server 9 In (31435)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- DEXTER RUSSELL Leather Sheath (20400)
- DEXTER RUSSELL S107Pcp 3 1/4In. Clip Point Parer (15173)
- DEXTER RUSSELL Net, Line Knf W/Sheath, Carded 325 In (28653)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- Dexter Russell Serving Utensils