Shop All Peelers, Cutters and Slicers
Dexter Russell
Forged, Scalloped Bread Slicer 8 In
Mfr # 30405
Zoro # G1021450
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 30405
- Zoro # G1021450
- Country of Origin China
- Category Peelers, Cutters and Slicers
Details
Item | Forged, Scalloped Bread Slicer 8 In |
Description
Forged, Scalloped Bread Slicer 8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Glass Tube 5/8 X 8" (X006F)
- VULCAN HART Cooling Motort Thermostat (00-960743)
- MERCER CUTLERY Fork, 6 in (M23620)
- ALLPOINTS 9.5" Rubber Spatula (1901) (8010034)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (26323)
- DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In (30407)
- DEXTER RUSSELL Bakers Spatula 12 In (19983)
- DEXTER RUSSELL Sandwich Spreader, Blue Handle 35 In (18193C)
- DEXTER RUSSELL Pizza Rocker 20 In (18053)
- DEXTER RUSSELL Butcher Steel 10 In (30401)
- OXO INTERNATIONAL SS Swivel Peeler (20081)
- Dexter Russell Peelers, Cutters and Slicers