Shop All Knives & Cutlery
Dexter Russell
Forged Narrow Boning Knife 6 In
Mfr # 30400
Zoro # G1021487
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knife Type Boning Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 30400
- Zoro # G1021487
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Boning Knife |
Knife Type | Boning Knife |
Description
Boning Knife, Knife Type Boning Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 3"W x 5"L, 2 Mil, Clear, 1000/Pack (B13)
- NUOVA SIMONELLI USA Aurelia Ii/Appia Ii Steam Valv (98060000000111)
- DEALMED Disposable Clear Plastic Cups, 7 Oz, 100 Ct, 25/Cs, 2500PK (781037)
- AMANA Transformer (59001626)
- DEXTER RUSSELL Boning Knife, Flex, Curved, 6 In, NSF (01483)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- DEXTER RUSSELL Offset Knife Set 2 Pc (20373)
- DEXTER RUSSELL Cooks Knife, 10 In, Black (31601B)
- DEXTER RUSSELL Narrow Boning Knife 6 In (02070)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In (01355)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- Dexter Russell Knives & Cutlery