Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Flexible Putty Knife 2 In
Mfr # 50361
Zoro # G3191146
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 2"
- Overall Length 5-1/2"
- Includes Handle
- Features Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 50361
- Zoro # G3191146
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 2" |
Overall Length | 5-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles. |
Number of Pieces | 1 |
Item | Putty Knife |
Blade Type | Flexible |
Description
Putty Knife, Blade Type Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO 906 Sharpening Tool-Carbide Stone (13906)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-ACR1X-5PK)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- MILWAUKEE TOOL 1/8 in. Collet & Nut Kit (48-66-2486)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- HYDE Putty Knife, Flexible, 4", SS (06578)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers