Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Flexible Putty Knife 1-1/4 In
Mfr # 50321
Zoro # G3191137
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 1-1/4"
- Overall Length 4-3/4"
- Includes Handle
- Features Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 50321
- Zoro # G3191137
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 1-1/4" |
Overall Length | 4-3/4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles. |
Number of Pieces | 1 |
Item | Flexible Putty Knife 1-1/4 In |
Description
Flexible Putty Knife 1-1/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Rack with Mesh Base, Adjustable Arms & Casters (505MAA)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- DEXTER RUSSELL Offset Palette Knife 3 In (55061)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers