Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Flexible Putty Knife 1-1/2 In
Mfr # 50281
Zoro # G3191100
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 1-1/2"
- Overall Length 5"
- Includes Handle
- Features Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 50281
- Zoro # G3191100
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 1-1/2" |
Overall Length | 5" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles. |
Number of Pieces | 1 |
Item | Flexible Putty Knife 1-1/2 In |
Description
Flexible Putty Knife 1-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- WALTER Assembly Parts and Accessories FS1472 (FS1472)
- TOOLPRO 6 ft. Aluminum Flat-Top Sawhorse Ladder (TP20326)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- Dexter Russell Drywall and Plastering Tools