Shop All Peelers, Cutters and Slicers
Dexter Russell
Flexible Pan Scraper 3 In
Mfr # 50401
Zoro # G3212697
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Flexible Pan Scraper 3 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 50401
- Zoro # G3212697
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Flexible Pan Scraper 3 In |
Product Type | Flexible Pan Scraper 3 In |
Description
Flexible Pan Scraper 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE SOLUTIONS Beverage Solution Creamer Hazelnut Powdered, PK6 (F0503400)
- LANG Element Fryer 440V 4Kw C28 (2N-11110-47)
- ALLPOINTS Mop Holder 6+ (721245)
- DEL MONTE Golden Sweet Whole Kernel Corn Low Sodium Delmonte 101 oz. Cans, PK6 (2004499)
- DEXTER RUSSELL S104 Parers In Red, White / Blue 3 Pack (15493)
- DEXTER RUSSELL Duo Edge Roast Slicer Black Handle 12 In (24273B)
- DEXTER RUSSELL Forged, Scalloped Bread Slicer 8 In (30405)
- DEXTER RUSSELL 4 in Green Pizza Cutter (P177AG-PCP)
- DEXTER RUSSELL Scalloped Roast Slicer 12 In (29353)
- DEXTER RUSSELL Cutlery Set 3 Pc (20503)
- DEXTER RUSSELL Sheep Skinner 5-1/4 In (06143)
- Dexter Russell Peelers, Cutters and Slicers