Shop All Peelers, Cutters and Slicers
Dexter Russell
Flexible Mixing Knife 3 In X -5/8 In
Mfr # 55211
Zoro # G3212511
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 55211
- Zoro # G3212511
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Flexible Mixing Knife 3 In X -5/8 In |
Description
Flexible Mixing Knife 3 In X -5/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIMFAST Slimfast Original RTD Rich Chocolate Royale Shake 11 oz., PK24 (78007)
- HYDRATION HEALTH PRODUCTS Pre:play Hydration Powder, Raspberry Lemonade, 30 Serving Tub (35141)
- TOUCH OF COLOR Cobalt Blue Beverage Napkins, 5"x5", 1200PK (319024)
- NATIONAL PRESTO National Presto Industries 85772 Steam Gauge for Pressure Canner (64349)
- DEXTER RUSSELL Pizza Rocker 20 In (18053)
- DEXTER RUSSELL Carbon Lamb Skinner 5-1/4 In (26163)
- DEXTER RUSSELL Roast Slicer, Black Handle 12 In (31607B)
- DEXTER RUSSELL Cutlery Set 3 Pc (29803)
- DEXTER RUSSELL Bakers Spatula 6 In (17413)
- DEXTER RUSSELL Mini Turner 25 In (16201)
- NORPRO Peeler/Corer W/Clamp Red (864R)
- Dexter Russell Peelers, Cutters and Slicers