Shop All Utility Knives
Dexter Russell
Flat Black Blade Flat, 9" L
Mfr # 71150
Zoro # G3524827
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Application Textile, Rubber and the General Industrial Markets
- Blade Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 71150
- Zoro # G3524827
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 9" |
Details
Blade Material | High Carbon Steel |
Application | Textile, Rubber and the General Industrial Markets |
Item | Flat Black Blade |
Blade Type | Flat |
Description
Flat Black Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Circular Saw Kit w/Storage Box (DCS570P1/DWST33090)
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- KLEIN TOOLS Step Bit Kit, Spiral DoubleFluted, VACO, 3Piece (25951)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- DEXTER RUSSELL Cooks Style Parer, Black Handle 3.25 In Parer, 7-1/4" L (24333B)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- Dexter Russell Knives, Cutters & Snips