Shop All Utility Knives
Dexter Russell
Fixed Knife Fixed, 7 1/2 in L
Mfr # 75190
Zoro # G9887477
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Application Cutting, Trimming, Layering and Splicing
- Handle Type Rounded
- Blade Edge Plain
- Blade Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75190
- Zoro # G9887477
- UPC # 092187751905
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 4 in |
Overall Length | 7 1/2 in |
Handle Length | 3 1/2 in |
Details
Blade Material | Steel |
Application | Cutting, Trimming, Layering and Splicing |
Handle Type | Rounded |
Item | Fixed Knife |
Blade Edge | Plain |
Blade Type | Fixed |
Features | Taper Point |
Handle Color | Natural |
Blade Finish | Satin Finish |
Sheath | N |
Handle Material | Wood |
Includes Sheath | No |
Blade Shape | Fixed |
Blade Edge Type | Straight |
Description
This Dexter Russell Fixed Knife is the ideal tool for cutting, trimming, layering and splicing. It has a tapered blade that makes it easy to use on any project. The utility knife has a 4 in. tapered blade that offers clean cuts on multiple surfaces. Its rounded handle provides you with a comfortable grip as you work. The hardwood handle comes in natural colour for a sleek look. It also features 420 high carbon steel blades and satin finish for durability and corrosion resistance. When it comes to getting the job done right, you can count on this Dexter Russell Fixed Knife every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- KIPP Recessed Handle Fold-Down, L=170, H=80, Form:B, Screw On Aluminum, Black, Comp:Powder-Coated (K0240.05018421)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL Square Point Rubber Knife Square Point, 8-3/4" L (60090)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- ALLWAY 18mm K-Series 7 Point Snap Off Knife, 1 Blade Pack (K700)
- Dexter Russell Knives, Cutters & Snips