Shop All Knives & Cutlery
Dexter Russell
Fish Knife 5 In
Mfr # 10411
Zoro # G1025748
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 10411
- Zoro # G1025748
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Fish Knife 5 In |
Description
Fish Knife 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Breaker 40 Amp 2 Pole (CL240CS)
- CARLISLE FOODSERVICE Tumbler (111007)
- BUNN Control Board Kit - Burger King (48443.0022)
- CONTINENTAL MANUFACTURING Gasket, 22 1/2 in. x 25 1/2 in. (2-705)
- DEXTER RUSSELL Boning Knife, Hollow Ground 6 In (01173)
- DEXTER RUSSELL Cooks Knife 6 In (12603)
- DEXTER RUSSELL Curved Flexible Boning Knife 6 In (26053)
- DEXTER RUSSELL Poultry Knife, 4 In, Ergo, Utility/Deboner (11213)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08110)
- DEXTER RUSSELL Breaking Knife 6 In (26993)
- DEXTER RUSSELL Forged Scraping Knife 3 In (50801)
- Dexter Russell Knives & Cutlery