Shop All Knives & Cutlery
Dexter Russell
Fillet Knife, Fishermans Flex 6 In
Mfr # 29603
Zoro # G1021539
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29603
- Zoro # G1021539
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Fillet Knife, Fishermans Flex 6 In |
Description
Fillet Knife, Fishermans Flex 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNO Breno 24In. Freestanding Gas Range (FFSGS6272-24)
- BAKERS PRIDE Rotary Timer (M1384A)
- ATLANTIC FOOD BARS Porcelain Lamp Socket (AFBLMPH)
- VOLLRATH Burner Cover Radiant Gas New T (XCBR9002)
- DEXTER RUSSELL Sashimi Knife 10 In (31441)
- DEXTER RUSSELL 3-1/4 In. Sofgrip Paring Knife (24333)
- DEXTER RUSSELL Fish Knife 4 In (10281)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- DEXTER RUSSELL Narrow Curved Boning Knife 6 In (24003)
- DEXTER RUSSELL Oyster, Galveston, 4 In, Poly, White (10503)
- DEXTER RUSSELL Sheep Skinning Knife 525 In (06375)
- Dexter Russell Knives & Cutlery