Shop All Knives & Cutlery
Dexter Russell
Duo Edge Santoku Style Chefs Knife 7 In
Mfr # 29273
Zoro # G1021660
original price:
$38.99
9% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- NSF Certified Yes
- Forged/Stamped Stamped
- Edge Style Smooth Edge
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29273
- Zoro # G1021660
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Chefs Knife |
Blade Type | Straight |
NSF Certified | Yes |
Forged/Stamped | Stamped |
Edge Style | Smooth Edge |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Santoku Knife |
Finger Guard Included | Yes |
Description
Chefs Knife, Edge Style Smooth Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/Gray, Blade Type Straight, Overall Length 15 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 7 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMCO Latch, W/1-1/2" Strike/Ir For - Part# 101S (101S)
- PARAGON POPCORN MACHINE Gas Spring (516066)
- ALLPOINTS Cutter, Slide Kenkut 3 (2802204)
- ZORO SELECT Safety Wrap Station with 1 Slide Cutter (SW1218SC)
- DEXTER RUSSELL Flexible Boning Knife 6 In (24033)
- DEXTER RUSSELL Poultry Knife, 3 1/4 In, Ergo, Clip Point (11193)
- DEXTER RUSSELL Boning Knife, Semi-Flex, 6 In, Poly, Black (26843)
- DEXTER RUSSELL Lamb Skinner, 5 1/4 In, Poly, Black (26183)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Flexible Fillet, Mldbl Hndl W/Scabbard, 8" (24683)
- SANELLI Sanelli 302632 Premana Professional 12.5 Inch Bread Knife (302632)
- Dexter Russell Knives & Cutlery