Shop All Peelers, Cutters and Slicers
Dexter Russell
Dough Cutter/Scraper 6 In X 3 In
Mfr # 17040
Zoro # G1023569
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 17040
- Zoro # G1023569
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Dough Cutter/Scraper 6 In X 3 In |
Description
Dough Cutter/Scraper 6 In X 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH AFS Fuse 200A (20360)
- VAN HOLTENS Jumbo Tapatio Pickle, PK12 (612T)
- CAMPBELL Campbell SED-S5 Sediment Cartridge - 2 Pack (SED-S5)
- DIXIE ULTRA Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Black (54527A)
- DEXTER RUSSELL Broiler Fork 22 In (14050)
- DEXTER RUSSELL Garnishing Tools W/Bag 7 Pc (20207)
- DEXTER RUSSELL Cooks Knife 8 In (31600)
- DEXTER RUSSELL Mini Turner 25 In (16201)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10151)
- DEXTER RUSSELL Mini Turner 25 In (19660)
- CRESTWARE Disher, 2 oz., 8-3/4 in. L (DD20)
- Dexter Russell Peelers, Cutters and Slicers