Shop All Baking Utensils
Dexter Russell
Dough Cutter and Scraper, 6 In
Mfr # 17303
Zoro # G7485773
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Not Tether Capable
- Handle Material Polypropylene
- Metal Detectable No
- Color Silver
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 17303
- Zoro # G7485773
- UPC # 092187173035
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Length | 3 in |
Blade Width | 6 in |
Details
Tether Capable | Not Tether Capable |
Handle Material | Polypropylene |
Metal Detectable | No |
Color | Silver |
Item | Bench Scraper |
Scraper Design | 2-Piece |
Blade Material | Stainless steel |
Tether Style | Not Tether Capable |
Product Type | Scraper |
NSF Certified | Yes |
Handle Included | Yes |
Autoclavable | No |
Description
Bench Scraper, Product Type Scraper, Autoclavable No, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Handle Included Yes, Handle Material Polypropylene, Overall Length 6 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO FRY PAN SET BLACK CERMC (CC006958-001)
- IMPERIAL Pilot Bell Orifice Only 18 Natural Gas2051Bell (1017)
- HOBART Signal Light Kit Light On And Heat (00-913102-00163)
- ULTRAFRYER Motor, Blower , 115 Volt, Par 3 (17A015)
- DEXTER RUSSELL Sandwich Spreader, 8 1/4 In, White (18193)
- VOLLRATH Plastic Spooned Spatula (52109)
- NORPRO Norpro 5902C 21st-Century Egg Rite Timer (5902C)
- STARFRIT Maple Rolling Pin, 10 (093586-006-0000)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- THERMOHAUSER Thermohauser Silicone Spatula; 10 in. - Set of 6 (5000247473)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- Dexter Russell Baking Utensils