Shop All Knives & Cutlery
Dexter Russell
Diamond Sharpener 12 In
Mfr # 29123
Zoro # G1020726
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29123
- Zoro # G1020726
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Diamond Sharpener 12 In |
Description
Diamond Sharpener 12 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- WHIRLPOOL Dryer Heating Element (Y503978)
- GLASTENDER Capillary .049 X 65 Tubing (09000527)
- STANCO REFLECTOR PAN 8"" (602-8)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Yellow (12433Y)
- DEXTER RUSSELL Cooks Knife 12 In (31629)
- DEXTER RUSSELL Semistiff Curved Boning Knife 6 In (01445)
- DEXTER RUSSELL Oyster Knife Providence Pattern 275 In (10483)
- DEXTER RUSSELL Breaking Knife, Large Handle 8 In (27193)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Blue (01563C)
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- Dexter Russell Knives & Cutlery