Shop All Utility Knives
Dexter Russell
Dexter Russell Mod 75100 Hawkbill, 7" L
Mfr # 75100
Zoro # G3525070
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Handle Type Rounded
- Blade Type Hawkbill
- Handle Material Hardwood
- Application Cutting, Trimming, Layering and Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75100
- Zoro # G3525070
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7" |
Details
Item | Dexter Russell Mod 75100 |
Handle Type | Rounded |
Blade Type | Hawkbill |
Handle Material | Hardwood |
Application | Cutting, Trimming, Layering and Splicing |
Description
Dexter Russell Mod 75100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 in 1 Edge Trimmer (19038)
- MILWAUKEE TOOL M18 477 ACSR Jaw (49-16-2773)
- REMCO Large Hand Scoop, Capacity 32 oz., Gray (640088)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Narrow Fillet Knife 7 In Narrow, 12" L (31608)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL Linoleum Knife Curved, 8 1/2 in L (52100)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- Dexter Russell Knives, Cutters & Snips