Shop All Knives & Cutlery
Dexter Russell
Deboning Knife, Orange, 3-1/4 In.
Mfr # 11423
Zoro # G4451072
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Stainfree High Carbon
- Handle Poly/Nylon Blend
- Handle Color Orange
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 11423
- Zoro # G4451072
- UPC # 092187114236
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Deboning Knife |
Blade Type | Straight |
Blade Material | Stainfree High Carbon |
Handle | Poly/Nylon Blend |
Handle Color | Orange |
NSF Certified | Yes |
Finger Guard | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Finger Guard Included | Yes |
Description
Deboning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Straight, Overall Length 3 1/4 in, NSF Certified Yes, Handle Material Poly/Nylon Blend, Blade Length 3 1/4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Wine Vinegar 12 fl. oz. Bottle, PK12 (10013000001752)
- RITZ Nabisco Whole Wheat Ritz Crackers 12.9 oz., PK12 (03133)
- ALLIANCE PKG, CONTROL UNILINC (70454001P)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- DEXTER RUSSELL Deboning Knife, Orange, 6 In. (11403)
- DEXTER RUSSELL Ez Edge Hand Held Knife Sharpener (07920)
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (13390)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10433)
- DEXTER RUSSELL Butcher Steel 14 In (07231)
- RSVP INTERNATIONAL Cheese Knife, 5PK (NIVE-5)
- Dexter Russell Knives & Cutlery