Shop All Peelers, Cutters and Slicers
Dexter Russell
Cut And Gut Knife, Carded 5 In
Mfr # 28383
Zoro # G3212231
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 28383
- Zoro # G3212231
- Country of Origin China
- Category Peelers, Cutters and Slicers
Details
Item | Cut And Gut Knife, Carded 5 In |
Description
Cut And Gut Knife, Carded 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331.B)
- IMPERIAL COOKING EQUIPMENT Thermostat Rx, 3/8 X 5, 36 (1175)
- TAYLOR FREEZER Brush Kit, Taylor For - Part# X39465 (X39465)
- DEXTER RUSSELL Scalloped Utility Slicer 8 In (13553)
- DEXTER RUSSELL Forged, Scalloped Bread Slicer 8 In (30405)
- DEXTER RUSSELL Scalloped Slicer 12 In (31605)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- DEXTER RUSSELL Flexible Mixing Knife 3 In X -5/8 In (55211)
- DEXTER RUSSELL S191H 3In. Boning Hook 5/16In. Dia. (09123)
- ALLPOINTS Slicer-Bagel (151309)
- Dexter Russell Peelers, Cutters and Slicers