Shop All Utility Knives
Dexter Russell
Curved Point Shoe Knife 3-3/8 In Curved, 7" L
Mfr # 75220
Zoro # G3524921
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Application Cutting, Trimming, Layering and Splicing
- Handle Material Hardwood
- Blade Type Curved
- Handle Type Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75220
- Zoro # G3524921
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7" |
Details
Application | Cutting, Trimming, Layering and Splicing |
Handle Material | Hardwood |
Blade Type | Curved |
Item | Curved Point Shoe Knife 3-3/8 In |
Handle Type | Rounded |
Description
Curved Point Shoe Knife 3-3/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Feeler Gauge, 20mm (017080020)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- BOSCH Natural Stone Tile Bit, 1/4" (NS300)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- DEXTER RUSSELL Clip Point Paring Knife 2.75 In Clip Point, 6-1/4" L (31366)
- DEXTER RUSSELL Sandwhich Knife Scalloped, 13" L (31606)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133W)
- Dexter Russell Utility Knives