Shop All Utility Knives
Dexter Russell
Curved Point Mill Blade Curved, 6-1/2" L
Mfr # 71130
Zoro # G3524818
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Blade Type Curved
- Overall Length 6-1/2"
- Application Textile, Rubber and the General Industrial Markets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 71130
- Zoro # G3524818
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6-1/2" |
Details
Blade Material | High Carbon Steel |
Blade Type | Curved |
Item | Curved Point Mill Blade |
Application | Textile, Rubber and the General Industrial Markets |
Description
Curved Point Mill Blade, Blade Type Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- DEWALT 6" Phillips Bit for Collated Attachment (DWA6PHC2-5)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Narrow Fillet Knife 7 In Narrow, 12" L (31608)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- DEXTER RUSSELL Linoleum Knife Curved, 8 1/2 in L (52100)
- DEXTER RUSSELL Curved Wide Point Mill Blade Curved, 6" L (71210)
- WESTWARD 6 in. Steel/Zinc Retractable Rounded Safety Blade Safety Knife (4YR09)
- Dexter Russell Knives, Cutters & Snips