Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Curved Notch Rubber Knife 4 In X 1 In
Mfr # 60300
Zoro # G3191310
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 4"
- Overall Length 7-1/2"
- Includes Handle
- Features Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 60300
- Zoro # G3191310
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 4" |
Overall Length | 7-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability |
Number of Pieces | 1 |
Item | Curved Notch Rubber Knife 4 In X 1 In |
Product Type | Curved Notch Rubber Knife 4 In X 1 In |
Description
Curved Notch Rubber Knife 4 In X 1 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- J.W. WINCO GN750-50-B16-N Control Lever Steel (16MA91/N)
- WESTWARD Hand File, Knife Shape, 10 In, 37/38 TPI (12F817)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Offset Palette Knife 3 In (55061)
- WARNER HAND TOOLS 828 1 in. Carbide Scraper Replacement Triangle Blade (48661008287)
- Dexter Russell Drywall and Plastering Tools