Shop All Knives & Cutlery
Dexter Russell
Curved Flexible Boning Knife 6 In
Mfr # 26053
Zoro # G1022738
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 26053
- Zoro # G1022738
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Curved Flexible Boning Knife 6 In |
Description
Curved Flexible Boning Knife 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- PYREX Glass Stor Setw/Lid18Pc (1110608)
- AVANTI Avanti Built-In DishWasher, Stainless Steel (DWF24V3S)
- KAIRAK Caster W/ Brake (344-13140-01)
- DEXTER RUSSELL 3 1/4 in Paring Knife (SG104B-PCP)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02801)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- DEXTER RUSSELL Dexter Russell 0 - Butcher Knife, High Carbon Steel, Stamped, White Handle, 8inL (4133)
- DEXTER RUSSELL Cooks Knife 10 In (31601)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- J.A. HENCKELS INTERNATIONAL Knife Set, Serrated Steak (39322-800)
- Dexter Russell Knives & Cutlery