Shop All Utility Knives
Dexter Russell
Curved Boning Knife 6 In Curved, 11" L
Mfr # 31618
Zoro # G3524565
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Overall Length 11"
- Handle Type Slip Resistant
- Blade Type Curved
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 31618
- Zoro # G3524565
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 11" |
Details
Blade Material | High Carbon Steel |
Handle Type | Slip Resistant |
Blade Type | Curved |
Item | Curved Boning Knife 6 In |
Handle Material | Polypropylene |
Application | Commercial Use |
Description
Curved Boning Knife 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2" (KTI-21092)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.50mm (47835)
- TEKTON 5/32 Inch Pin Punch (66054)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- THE BRUSH MAN Bowtie Retractable Roofing Knife (5 Bowtie Blades), 10PK (KNIFE-BOWTIE)
- Dexter Russell Knives, Cutters & Snips