Shop All Serving Utensils
Dexter Russell
Cooks Style Parer, Tan Handle 325 In
Mfr # 15303T
Zoro # G3605729
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15303T
- Zoro # G3605729
- Country of Origin United States
- Category Serving Utensils
Details
Item | Cooks Style Parer, Tan Handle 3.25 In |
Description
Cooks Style Parer, Tan Handle 3.25 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Plug Button 2In (2P-70053)
- LAKESIDE Rep 943/4,958/9 Axl, Brackets, Hdwr (09641)
- INSTANT POT Instant Vortex Black 5.7 qt Air Fryer (140-3082-01)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Flat Brown Deli Paper, PK6000 (F-12N)
- DEXTER RUSSELL Cleaver, 6 In Length (49542)
- DEXTER RUSSELL Leather Sheath (20400)
- DEXTER RUSSELL Dough Cutter/Scraper, Red Handle, 6"X3" (17303R)
- DEXTER RUSSELL Net, Line Knf W/Sheath, Carded 325 In (28653)
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- DEXTER RUSSELL Fruit And Vegetable Server 9 In (31433)
- NORPRO Scoops 24-Oz Dry Measuring (9002)
- Dexter Russell Serving Utensils