Shop All Utility Knives
Dexter Russell
Cooks Style Parer, Black Handle 3.25 In Parer, 7-1/4" L
Mfr # 24333B
Zoro # G3524328
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Parer
- Application kitchen Environments
- Handle Type Non-Slip Grip
- Handle Material Rubber
- Overall Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 24333B
- Zoro # G3524328
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7-1/4" |
Details
Blade Type | Parer |
Application | kitchen Environments |
Handle Type | Non-Slip Grip |
Handle Material | Rubber |
Item | Cooks Style Parer, Black Handle 3.25 In |
Blade Material | High Carbon Steel |
Description
Cooks Style Parer, Black Handle 3.25 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft/30m Tape Measures, 1/2 in Blade (MC-18M-100)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19916)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- DEXTER RUSSELL Stiff Narrow Boning Knife 6 In Narrow, 11" L (31617)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- Dexter Russell Knives, Cutters & Snips