Shop All Peelers, Cutters and Slicers
Dexter Russell
Cooks Style Parer 325 In
Mfr # 15120
Zoro # G3211927
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15120
- Zoro # G3211927
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Cooks Style Parer 3.25 In |
Description
Cooks Style Parer 3.25 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS METAL Warmer Element 240V 850W (L1055)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 9 In. (TP9)
- MANITOWOC ICE Air Filter (3005939)
- PREMCO Latch For - Part# 102 (102)
- DEXTER RUSSELL Pizza Cutter 275 In (18043)
- DEXTER RUSSELL Duoglide Bread/Slicer 75 In (40023)
- DEXTER RUSSELL Flexible Pan Scraper 3 In (50401)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- DEXTER RUSSELL Bakers Spatula 6 In (17413)
- DEXTER RUSSELL Scalloped Utility Slicer 9 In (13563)
- VOLLRATH Food Slicer (40952)
- Dexter Russell Peelers, Cutters and Slicers