Shop All Knives & Cutlery
Dexter Russell
Cooks Knife, Black Handle 10 In
Mfr # 24163B
Zoro # G1021828
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Black
- NSF Certified Yes
- Metal Detectable No
- Number of Implements 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 24163B
- Zoro # G1021828
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
Handle Color | Black |
NSF Certified | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Edge Style | Honed Edge |
Knife Type | Chef's Knife |
Finger Guard Included | Yes |
Description
Cooks Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Overall Length 15 in, NSF Certified Yes, Handle Material Rubber, Blade Length 10 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Hinge - Concealed (3230010)
- TRUE Door Gasket 25 1/8" X 54 1/8" (810862)
- TRANE Sensor; Smoke Detector , Photoelectric, Universal (SEN01789)
- CAMBRO Cambro 6 qt. Clear Measuring Plastic Square Container, PK6 (6SFSCW135)
- DEXTER RUSSELL Cooks Knife 10 In (31601)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- DEXTER RUSSELL Cooks Knife 12 In (31629)
- DEXTER RUSSELL 10 in Basics® Chef's Knife (P94802)
- DEXTER RUSSELL Oyster Knife, New Haven Pattern 2-3/4 In (10473)
- ZWILLING J.A. HENCKELS Serrated Utility Knife, 5 (17560-133)
- Dexter Russell Knives & Cutlery