Shop All Knives & Cutlery
Dexter Russell
Cooks Knife, 8 In, Black
Mfr # 31600B
Zoro # G2302517
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cook's Knife
- Blade Type Curved
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31600B
- Zoro # G2302517
- UPC # 092187572098
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chef/Utility Knife |
Type | Cook's Knife |
Blade Type | Curved |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Knife Type | Chef's Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Metal Detectable | No |
Description
Chef/Utility Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Curved, Overall Length 13 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 208V 750W (2404)
- SUPCO Transformer (SXT105)
- ROLODEX Desk Tray, Wood, Letter, Black (62523)
- SILK Silk Aseptic Less Sugar Vanilla Almond Milk 10 fl. oz. Bottle, PK12 (136806)
- DEXTER RUSSELL Cooks Knife, 10 In, White (12433)
- DEXTER RUSSELL Cooks Knife, 10 In, Black (31601B)
- DEXTER RUSSELL Cooks Knife, 8 In, White (12443)
- DEXTER RUSSELL Poultry Knife, 3 In, NSF (11043)
- DEXTER RUSSELL Skinning Knife 6 In (06321)
- DEXTER RUSSELL Poultry Knife, Wide, 3 1/4 In, Poly, Orange (11263)
- DEXTER RUSSELL 9 in SofGrip™ Scalloped Offset Sandwich Knife (G163-9SC-PCP)
- Dexter Russell Knives & Cutlery