Shop All Knives & Cutlery
Dexter Russell
Cooks Knife 8 In
Mfr # 29243
Zoro # G1021697
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- NSF Certified Yes
- Finger Guard Included Yes
- Number of Implements 1
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29243
- Zoro # G1021697
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
NSF Certified | Yes |
Finger Guard Included | Yes |
Number of Implements | 1 |
Metal Detectable | No |
Edge Style | Granton Edge |
Forged/Stamped | Stamped |
Knife Type | Chef's Knife |
Description
Cooks Knife, Edge Style Granton Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/Gray, Blade Type Straight, Overall Length 15 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 92022 Benito Bed Tray with Curved Top Foldable Legs- Espresso (92022)
- PITCO Dvi Switch (B5305001)
- MONIN Monin Blue Cotton Candy Syrup 1 Liter Bottle, PK4 (M-FR092F)
- BUNN Snap-In Switch 5/8 X 1-1/4 Spst (1186)
- DEXTER RUSSELL Bread Slicer, 9 In, Offset, Scalloped, White (13583)
- DEXTER RUSSELL 3 1/4 in Paring Knife (SG104B-PCP)
- DEXTER RUSSELL Cooks Knife, Black Handle, 10" (36006)
- DEXTER RUSSELL Boning Knife, Wide, Curved, 6 In, NSF (01523)
- DEXTER RUSSELL Curved Point Rubber Knf 10 In X 1-1/4 In (60170)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF (01543)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- Dexter Russell Knives & Cutlery