Shop All Knives & Cutlery
Dexter Russell
Cooks Knife, 10 In, White
Mfr # 12433
Zoro # G0675586
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cook's Knife
- Blade Type Curved
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 12433
- Zoro # G0675586
- UPC # 092187124334
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chef/Utility Knife |
Type | Cook's Knife |
Blade Type | Curved |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Description
Chef/Utility Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Hex Nut, 5/16-18, Nyloc (353)
- GEMTRON Top Hinge Pin, 3 Wire (44QLASM21-1 HPBK)
- ALLIANCE KIT, FENWAL DOMESTIC STACK (70492501)
- GOLD MEDAL SnoKone GAL Cher Syrup (1223)
- DEXTER RUSSELL Cooks Knife, 8 In, Black (31600B)
- DEXTER RUSSELL Cooks Knife, 10 In, Black (31601B)
- DEXTER RUSSELL Cooks Knife, 8 In, White (12443)
- DEXTER RUSSELL Boning Knife, Hollow Ground 6 In (01173)
- DEXTER RUSSELL Pizza Knife 16 In (18003)
- DEXTER RUSSELL Cooks Knife 8 In (24153)
- DEXTER RUSSELL Sheath Knife 45 In (10311)
- Dexter Russell Knives & Cutlery