Shop All Knives & Cutlery
Dexter Russell
Cooks Knife 10 In
Mfr # 31601
Zoro # G1020586
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Handle Color White
- NSF Certified Yes
- Handle Material Polypropylene
- Knife Type Cook's Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31601
- Zoro # G1020586
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Curved |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Knife Type | Cook's Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Edge Style | Honed Edge |
Description
Cooks Knife, Edge Style Honed Edge, Knife Type Cook's Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Overall Length 15 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Heater 208 Volt 750W (303173)
- HOBART Wire Assembly (00-428428-000G1)
- FBD Regulator, Water, Flojet (38-2007-0002)
- LAKESIDE Regular Open Drop-In Plate Dispenser; ADA - Fits Plates Up to 5" (400025)
- DEXTER RUSSELL Stiff Scraping Knife 4 In (50501)
- DEXTER RUSSELL Poultry Knife, Wide, 3 1/4 In, Poly, Orange (11263)
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- DEXTER RUSSELL Tapered Point Paring Knife, 3-1/8 In (31611)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 275 In (08140)
- DEXTER RUSSELL S186 6In. Vegetable/Produce Knife (09463)
- DEXTER RUSSELL Duo Edge Santoku Knife Black Handle 7 In (24503B)
- Dexter Russell Knives & Cutlery