Shop All Knives & Cutlery
Dexter Russell
Cooks Knife 10 In
Mfr # 24163
Zoro # G1021837
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Black
- NSF Certified Yes
- Edge Style Honed Edge
- Knife Type Chef's Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 24163
- Zoro # G1021837
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
Handle Color | Black |
NSF Certified | Yes |
Edge Style | Honed Edge |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Metal Detectable | No |
Finger Guard Included | Yes |
Description
Cooks Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Overall Length 15 in, NSF Certified Yes, Handle Material Rubber, Blade Length 10 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ KLEEN 16 in x 16 in Mesh Air Filter (97644317)
- M-D SWEEP DOOR GOLD 36"" (05702)
- LOGO BRANDS Washington Commanders 40oz Flipside Powder Coat Tumbler (632-S40PT-34)
- CARRS Carr's Original Table Water Cracker 3 Count, PK200 (5929057330)
- DEXTER RUSSELL Duo Edge Santoku Knife, 7 In (30402)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- DEXTER RUSSELL Sheath, 4 In Length (20490)
- DEXTER RUSSELL Deboning Knife, Orange, 3-1/4 In. (11423)
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (03203)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Red (12433R)
- MASTER GRADE I.O. SHEN Master Grade 3 Knife Gift Set (742666)
- Dexter Russell Knives & Cutlery