Shop All Utility Knives
Dexter Russell
Clip Point Paring Knife 2.75 In Clip Point, 6-1/4" L
Mfr # 31366
Zoro # G3524398
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Use
- Handle Type Slip Resistant
- Handle Material Polypropylene
- Blade Material High Carbon Steel
- Blade Type Clip Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31366
- Zoro # G3524398
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6-1/4" |
Details
Application | Commercial Use |
Handle Type | Slip Resistant |
Item | Clip Point Paring Knife 2.75 In |
Handle Material | Polypropylene |
Blade Material | High Carbon Steel |
Blade Type | Clip Point |
Description
Clip Point Paring Knife 2.75 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- CRAFTSMAN Wrenches, 11-pc Metric Ratcheting Combin (CMMT87021)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Cooks Style Parer, Black Handle 3.25 In Parer, 7-1/4" L (24333B)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Stiff Narrow Boning Knife 5 In Narrow, 10" L (31616)
- MARTOR Utility Knife, 144-1/2 mm Overall Length (46102.08)
- Dexter Russell Knives, Cutters & Snips