Shop All Serving Utensils
Dexter Russell
Cleaver, 6 In Length
Mfr # 49542
Zoro # G0890181
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Color Brown
- Dishwasher Safe No
- NSF Certified Yes
- Handle Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 49542
- Zoro # G0890181
- UPC # 092187495427
- Country of Origin China
- Category Serving Utensils
Dimensions
Length | 6 in |
Details
Item | Cleaver |
Blade Material | Steel |
Handle Color | Brown |
Dishwasher Safe | No |
NSF Certified | Yes |
Handle | Hardwood |
Number of Implements | 1 |
Knife Type | Cleaver |
Finger Guard Included | Yes |
Metal Detectable | No |
Description
Cleaver, FDA Compliant No, Knife Type Cleaver, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Honed, Overall Length 11 in, NSF Certified Yes, Handle Material Hardwood, Blade Length 6 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- PITCO Flex Tube Kit1/4" X 18 " For - Part# Pt60119001 (PT60119001)
- KENYON Kenyon B41692 Caribbean Series 2-burner Cooktop- black with analog control- two 6 .50 inch 208V UL (B41692)
- DEXTER RUSSELL Net, Line Knf W/Sheath, Carded 325 In (28653)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- DEXTER RUSSELL Pie Server Serrated Pie Server, 10" Overall, Commercial Use (31430)
- DEXTER RUSSELL Hook, Boning (09133)
- DEXTER RUSSELL Meat Cleaver, 7 In (08070)
- DEXTER RUSSELL Pie Server Stainless Steel Pie Server 11", Commercial Use (31427)
- TABLECRAFT Aluminum Ice Scoop, 24 OZ (624)
- Dexter Russell Serving Utensils