Shop All Knives & Cutlery
Dexter Russell
Cleaver 6 In
Mfr # 08010
Zoro # G1028679
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cleaver 6 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 08010
- Zoro # G1028679
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Cleaver 6 In |
Product Type | Cleaver 6 In |
Description
Cleaver 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cast Iron, Round Griddle, 10.5" (CIRG10S)
- WINCO 20-Tier Pan Rack Cover (ALRK-20-CV)
- JADE Emb 303-9075 Switch (3000011750)
- FILTER F95 Carbon Pad 17.75 X 17.75 (F95)
- DEXTER RUSSELL Flexible Mixing Knife 4 In X -3/4 In (55221)
- DEXTER RUSSELL Paring Knife, 3 1/8 In, Black (31611B)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Yellow (12443Y)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- DEXTER RUSSELL Wide Stiff Boning Knife 6 In (26983)
- DEXTER RUSSELL Sheath Knife 45 In (10311)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Green (15303G)
- Dexter Russell Knives & Cutlery