Shop All Knives & Cutlery
Dexter Russell
Clam Knife, 3 In, Poly, White
Mfr # 10443
Zoro # G2291021
original price:
$11.79
4% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clam Knife
- Blade Type Straight
- Blade Material High Carbon Steel
- Length 3 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 10443
- Zoro # G2291021
- UPC # 092187104435
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 in |
Details
Item | Seafood Knife |
Type | Clam Knife |
Blade Type | Straight |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Clam Knife |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Edge Style | Smooth Edge |
Description
Seafood Knife, Edge Style Smooth Edge, Forged/Stamped Stamped, Knife Type Clam Knife, Blade Material Steel, Handle Color White, Blade Type Straight, Overall Length 6 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 2 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Thermostat, 250V 25A (RPC13721)
- SCOTSMAN PANEL MOUNT LEFT (02-4823-01)
- MAGIKITCHEN PRODUCTS Knob - Pilot Valve (3501-0983202)
- HOBART Taper Pin (PT-003-29)
- DEXTER RUSSELL Knife Sharpener, 10 In L, 1 In W (07613)
- DEXTER RUSSELL Skinning Knife 6 In (06321)
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (03203)
- DEXTER RUSSELL Narrow Boning Knife 6 In (01350)
- DEXTER RUSSELL Boning Knife, Flex, Curved, 6 In, NSF (01483)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black (83103)
- ICUT FORGE 10" Forged Duo-Edge Slicer (038469)
- Dexter Russell Knives & Cutlery