Shop All Knives & Cutlery
Dexter Russell
Cimeter Knife, 10 In, Poly, Wht
Mfr # 05533
Zoro # G1411051
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cimeter Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 10 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 05533
- Zoro # G1411051
- UPC # 092187055331
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Cimeter |
Type | Cimeter Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Cimeter Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Cimeter, Knife Type Cimeter Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROKANE Winged Corkscrew Rabbit (W4041N)
- A.1. A.1. Kosher Steak Sauce Foodservice 1 gal., PK2 (10054400000013)
- FOOD WARMING EQUIPMENT Thermostat Knob (KNBH1)
- HAMILTON BEACH COMMERCIAL 1-Cup Coffeemaker, Commercial (HDC200B|1)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Red (12433R)
- DEXTER RUSSELL Cooks Knife, 10 In, Black (31601B)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Red (12443R)
- DEXTER RUSSELL Knife Case, Black, 18" L, Canvas, 35 pcs. (20203)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Green (01563G)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- DEXTER RUSSELL Poultry Knife, 3 1/4 In, Ergo, Clip Point (11193)
- Dexter Russell Knives & Cutlery