Shop All Knives & Cutlery
Dexter Russell
Chinese Chefs Knife 8 In X 325 In
Mfr # 08110
Zoro # G1028721
original price:
$51.71
18% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- NSF Certified No
- Handle Material Hardwood
- Edge Style Honed Edge
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 08110
- Zoro # G1028721
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Chinese Chefs Knife |
Blade Type | Straight |
NSF Certified | No |
Handle Material | Hardwood |
Edge Style | Honed Edge |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Description
Chinese Chefs Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Straight, Overall Length 11 in, NSF Certified No, Handle Material Hardwood, Blade Length 8 in, Handle Length 3 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Single Speed Rail, Holds (5) Quart/Liter Bottles (5122)
- CAMBRO Multi Pack Colorware Tumbler 16 oz. Clea (EA1600PSW12152)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Mixed Berry (159016048)
- PRIMULA TEA KETTLE 2.5QT (PTK-6525)
- DEXTER RUSSELL Forged Scraping Knife 3 In (50801)
- DEXTER RUSSELL Narrow Boning Knife 6 In (01350)
- DEXTER RUSSELL 10 in Basics® White Scalloped Bread Knife (P94804)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Sharpening Steel, SS, Smooth, 10 In, Green (07820)
- HASTINGS HOME 15-piece Professional Quality Stainless Knife Set with Shears Sharpener Chef Bread and Wood Block (288413WAY)
- Dexter Russell Knives & Cutlery