Shop All Knives & Cutlery
Dexter Russell
Chef Knife, 8" L, SS Blade, Yellow
Mfr # 12443Y
Zoro # G9887510
original price:
$32.49
7% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Material Stainless steel
- Handle Polypropylene
- NSF Certified Yes
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 12443Y
- Zoro # G9887510
- UPC # 092187570094
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chef Knife |
Type | Straight |
Blade Type | Curved |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Yellow |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Description
Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Yellow, Blade Type Curved, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NJOY Food, Nd Creamer, 12Oz, PK3 (NJO 94255)
- ICE-O-MATIC Splash Curtain (9051154-07)
- HENNY PENNY Warmer Element Assy 120V 1000W 4" X 6" (51279)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Blue (12433C)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Green (12443G)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Yellow (12433Y)
- DEXTER RUSSELL Bread Slicer, 10In, Curved, Scalloped, White (18173)
- DEXTER RUSSELL Plastic Knife Pouch/Scabbard 18 In (42027)
- DEXTER RUSSELL Knife, Heading (04083)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- Dexter Russell Knives & Cutlery