Shop All Knives & Cutlery
Dexter Russell
Chef Knife, 8" L, SS Blade, Green
Mfr # 12443G
Zoro # G9887599
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Material Stainless steel
- Handle Polypropylene
- Finger Guard Yes
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 12443G
- Zoro # G9887599
- UPC # 092187570070
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chef Knife |
Type | Straight |
Blade Type | Straight |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Green |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Description
Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Green, Blade Type Straight, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- PITCO Female Adaptor Fitting (60127601)
- NORLAKE Wire Cord 18/3 Sjeow/ Sjtw 34L (007595)
- BELSHAW Timer-60 Sec. (MK-0054)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Yellow (12433Y)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Yellow (12443Y)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- DEXTER RUSSELL Cooks Knife 8 In (29243)
- DEXTER RUSSELL Deboning Knife, Orange, 6 In. (11403)
- RSVP INTERNATIONAL Deluxe Magnetic Knife Bar - 18in (DKB-18)
- Dexter Russell Knives & Cutlery