Shop All Knives & Cutlery
Dexter Russell
Chef Knife, 8" L, SS Blade, Blue
Mfr # 12443C
Zoro # G9887556
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Material Stainless steel
- Handle Polypropylene
- NSF Certified Yes
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 12443C
- Zoro # G9887556
- UPC # 092187570063
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Blade Length | 8" |
Details
Item | Chef Knife |
Type | Straight |
Blade Type | Curved |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Blue |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Features | Easy Clean, Slip Resistant, Stain Resistant |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Description
Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Blue, Blade Type Curved, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Momentary Switch (7000841)
- LBC BAKERY EQUIPMENT Thermostat, High Limit Lro/Lmo (30401-28)
- KARAT EARTH 12-24 oz PLA Cup Flat Lids, PK1000 (KE-KC626TS)
- V8 V8 Energy Peach Mango 8 oz. Per Bottle, PK24 (000019625)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Blue (12433C)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Yellow (12433Y)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Cooks Knife 6 In (12603)
- DEXTER RUSSELL Poultry Knife, 4 In, Ergo, Utility/Deboner (11213)
- DEXTER RUSSELL Wide Boning Knife 6 In (24013)
- CHIX Soft Cloths, 24" x 24", Orange, PK100 (0416)
- Dexter Russell Knives & Cutlery