Shop All Knives & Cutlery
Dexter Russell
Chef Knife, 10" L, SS Blade, Red
Mfr # 12433R
Zoro # G9887626
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Material Stainless steel
- Handle Polypropylene
- NSF Certified Yes
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 12433R
- Zoro # G9887626
- UPC # 092187570124
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chef Knife |
Type | Straight |
Blade Type | Curved |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Red |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Description
Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Red, Blade Type Curved, Overall Length 15 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE GASKET-HSG, AP801/AP802 (6889832P)
- MIDDLEBY Link Kit, Conveyor Master (424000089)
- FILTER EXPRESS OPTIPURE Cartridge, Repl 15 - 0.5 Micron (300-05830)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Blue (12433C)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Yellow (12443Y)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Green (12443G)
- DEXTER RUSSELL Boning Knife, Narrow, Curved, 6In, NSF (01493)
- DEXTER RUSSELL Dexter Russell - Cook's Knife, High Carbon Steel, Stamped, White Handle, 8inL (31600)
- DEXTER RUSSELL Dexter Russell 0 - Butcher Knife, High Carbon Steel, Stamped, White Handle, 8inL (4133)
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide (83105)
- Dexter Russell Knives & Cutlery