Shop All Knives & Cutlery
Dexter Russell
Chef Knife, 10" L, SS Blade, Blue
Mfr # 12433C
Zoro # G9887547
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight
- Blade Material Stainless steel
- Handle Polypropylene
- NSF Certified Yes
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 12433C
- Zoro # G9887547
- UPC # 092187570100
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chef Knife |
Type | Straight |
Blade Type | Curved |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Blue |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Blue, Blade Type Curved, Overall Length 15 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Guide Pin W/ 6-003 Screw (6-004)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- MONTAGUE Safety Valve (29766-6)
- WELCHS Juice, Grape, 10 oz., PK24 (35400)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Red (12443R)
- DEXTER RUSSELL Poultry Knife, 3 1/4 In, Ergo, Clip Point (11193)
- DEXTER RUSSELL S186 6In. Vegetable/Produce Knife (09463)
- DEXTER RUSSELL 9 in SofGrip™ Scalloped Offset Sandwich Knife (G163-9SC-PCP)
- DEXTER RUSSELL Narrow Boning Knife 6 In (01320)
- Dexter Russell Knives & Cutlery