Shop All Cooking Utensils
Dexter Russell
Cake Turner, Green Handle 8 In X 3 In
Mfr # 19693G
Zoro # G1022887
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cake Turner, Green Handle 8 In X 3 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19693G
- Zoro # G1022887
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Cake Turner, Green Handle 8 In X 3 In |
Product Type | Cake Turner, Green Handle 8 In X 3 In |
Description
Cake Turner, Green Handle 8 In X 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFIA FARMS Califia Farms Barista Blend Original Almond Milk 32 oz. Carton, PK6 (420164)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- SPARKLING ICE Sparkling Ice Black Cherry 17 oz.bottles, PK12 (FG00105)
- DEXTER RUSSELL Slotted Fish Turner 65 In X 3 In (19810)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (16473)
- DEXTER RUSSELL 3 1/2 in Scalloped Sandwich Spreader (S173SC-PCP)
- DEXTER RUSSELL Long Handle Turner 8 In X 3 In (19740)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (16271)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (19690)
- AERO Aero 5657 16 Oz. Polish Aluminum And Metal Polish; Aluminum Bottle (5657)
- Dexter Russell Cooking Utensils