Shop All Cooking Utensils
Dexter Russell
Cake Turner, Blue Handle 8 In X 3 In
Mfr # 19693C
Zoro # G1022896
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cake Turner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19693C
- Zoro # G1022896
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Cake Turner |
Product Type | Cake Turner |
Description
Cake Turner, Product Type Cake Turner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Turkey Fryer Pot 30Qt (3025)
- SOUTHBEND Ignition Module (1190642)
- HOLMAN Limit Switch For - Part# 2E200566 (2E200566)
- RANDELL Guard, Fan - Evaporator For - Part# Rdrffan010 (RDRFFAN010)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (19720)
- DEXTER RUSSELL Cake Turner, Green Handle 8 In X 3 In (19693G)
- DEXTER RUSSELL Cake Turner, 15 1/4 In, White (16363)
- DEXTER RUSSELL Perforated Turner 8 In X 3 In (19703)
- DEXTER RUSSELL Turner 4 In X 2 In (16463)
- DEXTER RUSSELL Fish Turner, Slotted, 11 3/4 In, White (19673)
- CORE HOME Core Home 224006 Silicone Bowl Scraper (224006)
- Dexter Russell Cooking Utensils