Shop All Cooking Utensils
Dexter Russell
Cake Turner 8 In X 3 In
Mfr # 31646
Zoro # G1020909
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- NSF Certified Yes
- Dishwasher Safe No
- Product Type Cake Turner
- Hanging Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 31646
- Zoro # G1020909
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Cake Turner |
Handle Material | Polypropylene |
NSF Certified | Yes |
Dishwasher Safe | No |
Product Type | Cake Turner |
Hanging Hole | No |
High-Heat Compatible | No |
Description
Cake Turner, Overall Length 12 1/2 in, Product Type Cake Turner, Handle Material Polypropylene, High-Heat Compatible No, Hanging Hole No, Blade Length 8 in, Blade Material High Carbon Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 1/9 Size 4 in Steam Table Pan (SPJL-904)
- SISTEMA Klip It 2qt Clear Food Storage Container (2166381)
- DIXIE Teaspoon, Black Hvy/Med Wt 1000PK (DXETM517)
- MAGIKITCHEN PRODUCTS Gas 200-450F Tstat (2T-60138801)
- DEXTER RUSSELL Hamburger Turner, High Heat 5 In X 4 In (19723H)
- DEXTER RUSSELL Cake Turner, 15 1/4 In, White (16363)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- DEXTER RUSSELL Hamburger Turner 6 In X 5 In (16291)
- DEXTER RUSSELL Turner, High-Heat, 6"X5" (31655H)
- DEXTER RUSSELL Hamburger Turner, 13 1/4 In, White (16383)
- ZWILLING J.A. HENCKELS Zwilling Henckels 6579882 10.2 in. Stainless Steel Smooth Take-Apart Kitchen Shears; Black (6579882)
- Dexter Russell Cooking Utensils